Safety Switch, 400A, 2P, 240V, Type DG, Fusible, NEMA 3R

Item #: 512473

Cat #: DG225FGK

UPC: 782114001943

to view pricing and more.
400 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses

Overview

400 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses
Also known as: 782114001943, DG225FGK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 400
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240