Metal Halide Ballast, Probe Start, 1000W, 480V

Item #: 51249

Cat #: 71A6542001

UPC: 781087022399

Sign In or Register to view pricing and more.
Documents & Guides
1000 Watt, Metal Halide Ballast, Probe Start, 480V, ANSI Code: M47. Includes: Oil Filled Capacitor and Bracket Kit.

Overview

1000 Watt, Metal Halide Ballast, Probe Start, 480V, ANSI Code: M47. Includes: Oil Filled Capacitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087022399, 71A6542001

Specifications

ANSI Code: M47
Volts AC: 480
Shape: BT56 (Blown Tubular), BT37 (Blown Tubular)
Type: Probe Start
Wattage: 1000
Light Technology: HID
ANSI Code: M47
Shape: BT56 (Blown Tubular), BT37 (Blown Tubular)
Wattage: 1000
Volts AC: 480
Type: Probe Start
Light Technology: HID