Contactor, Safety, 16A, 3P, 24VDC Coil, 4NO, 0NC, 0NO, 4NC

Item #: 512501

Cat #: 100S-C16EJ404C

UPC: 662074923670

to view pricing and more.
Documents & Guides
Contactor, Safety, 16 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 16 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed

Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.

Also known as: 662074923670, 100S-C16EJ404C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 16
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 16