SQD HGL36030AASA MOLDED CASE

Item #: 512565

Cat #: HGL36030AASA

UPC: 785901054160

to view pricing and more.
SQD HGL36030AASA MOLDED CASE CIRCUIT BREAKER 600V 30A

Overview

SQD HGL36030AASA MOLDED CASE CIRCUIT BREAKER 600V 30A
Also known as: 785901054160, HGL36030AASA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 18 kA