This product has been discontinued.

Narrow Slot Wire Duct, 2" x 3" x 6', PVC, Gray
Item #: 51257
Cat #: TY2X3NPG6
UPC: 786210957111
to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct, 2" x 3" x 6', PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slot Wire Duct, 2" x 3" x 6', PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210957111, TY2X3NPG6
Specifications
| Width: | 2 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 3 in |