Data Pocket, 12x12, 3" Deep, White, Steel

Item #: 5126

Cat #: ADP3

UPC: 783510264994

to view pricing and more.
Data Pocket, Size: 12 Inch x 12 Inch, Material: Metallic

Overview

Data Pocket, Size: 12 Inch x 12 Inch, Material: Metallic

HOFFMAN HOFADP3 three-inch (76-MM) deep Metal Data Pocket provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure. Large enough to store 3-ring binders. Mounting hardware is included. Painted white and has cut-away areas for easy inspection of contents.

Also known as: 783510264994, ADP3

Features & Benefits

  • Mounting hardware is included

Specifications

Height: 12 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Material: Steel
Width: 12 in
IP/NEMA Rating: NEMA 12