Transformer, Service Center, 15kVA, 480-208Y/120, 40A, 12 Space

Item #: 512706

Cat #: 9T83B0011

UPC: 783173209813

to view pricing and more.
Documents & Guides
Transformer, Service Center, 15 kVA, 480 - 208Y/120, 40 Amp, 12 Space, 3-Phase, NEMA 3R

Overview

Transformer, Service Center, 15 kVA, 480 - 208Y/120, 40 Amp, 12 Space, 3-Phase, NEMA 3R
Also known as: 783173209813, 9T83B0011

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480