Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, 20" W x 50" H

Item #: 51275
Cat #: NC50S
UPC: 785901798903
Sign In or Register to view pricing and more.
Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, 20 Inch Width x 50 Inch Height

Overview

Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, 20 Inch Width x 50 Inch Height
Square D® NQ/NQM panelboards, NC50S, is a grey steel surfface cover. has NEMA1 degree of protection, cULus certified. Warranty period is 18 month. .
Also known as: 785901798903, NC50S

Specifications

Mounting: Surface
Width: 20 in
Height: 50 in
Standards: California Proposition 65
Mounting: Surface
Height: 50 in
Width: 20 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)