11W R30 LED Lamp, 27K

Item #: 512780

Cat #: LED-1694

UPC:

to view pricing and more.
Documents & Guides
11 W R30 Dimmable LED BulbDimmable LED Lamp, 11W, 120V, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 927, CRI: 85, Color Temperature: 2700K, Beam Angle: 105°, Rated Average Life: 55,000 Hrs. 65W Equivalent.

Overview

11 W R30 Dimmable LED BulbDimmable LED Lamp, 11W, 120V, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 927, CRI: 85, Color Temperature: 2700K, Beam Angle: 105°, Rated Average Life: 55,000 Hrs. 65W Equivalent.
Also known as: LED-1694

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 927
Shape: R30 (Blown Reflector)
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 105°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Lumens: 927
Wattage: 11
Light Technology: LED
Angle: 105°