11W R30 LED Lamp, 57K

Item #: 512781

Cat #: LED-1695

UPC:

to view pricing and more.
Documents & Guides
11 W R30 Dimmable LED BulbDimmable LED Lamp, 12W, 120V, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 944, CRI: 87, Color Temperature: 5700K, Beam Angle: 120°, Rated Average Life: 25,000 Hrs. 65W Equivalent.

Overview

11 W R30 Dimmable LED BulbDimmable LED Lamp, 12W, 120V, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 944, CRI: 87, Color Temperature: 5700K, Beam Angle: 120°, Rated Average Life: 25,000 Hrs. 65W Equivalent.
Also known as: LED-1695

Specifications

Color Rendering Index (CRI): 87
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color Temperature: 5700 (Bright White)
Lumens: 944
Shape: R30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 120°
Color Rendering Index (CRI): 87
Wattage: 12
Color Temperature: 5700 (Bright White)
Shape: R30 (Blown Reflector)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 944
Light Technology: LED
Angle: 120°