3W MR16 LED Lamp, 45K

Item #: 512782
Cat #: LED-4201
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 W LED MR16 BulbNon-Dimmable LED Lamp, 3W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 200, CRI: >80, Color Temperature: 4500K, Beam Angle: 38°, Rated Average Life: Up to 25,000 Hrs. 20W Equivalent.

Overview

3 W LED MR16 BulbNon-Dimmable LED Lamp, 3W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 200, CRI: >80, Color Temperature: 4500K, Beam Angle: 38°, Rated Average Life: Up to 25,000 Hrs. 20W Equivalent.
Also known as: LED-4201

Specifications

Shape: MR16 (Mini Reflector)
Lumens: 220
Volts AC: 12
Color Rendering Index (CRI): 70
Wattage: 3
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU5.3)
Angle: 38°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 3
Light Technology: LED
Base: 2-Pin (GU5.3)
Lumens: 220
Color Rendering Index (CRI): 70
Color Temperature: 4500 (Cool White)
Dimmable: No
Angle: 38°

Customer Reviews

No reviews for this product
(0)