Eaton CC enclosed breaker

Item #: 512797

Cat #: CCH3125SR01

UPC: 782113420653

Sign In or Register to view pricing and more.
Type CC Molded Case Circuit Breaker, Three-Pole, 125A, 240V, 100 kAIC, #2/0-300 kcmil Cu/Al 60°C or 75°C, 120V Shunt Trip, High Interrupting Capacity

Overview

Type CC Molded Case Circuit Breaker, Three-Pole, 125A, 240V, 100 kAIC, #2/0-300 kcmil Cu/Al 60°C or 75°C, 120V Shunt Trip, High Interrupting Capacity

Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.

Also known as: 782113420653, CCH3125SR01

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Family / Style: CC
Poles: 3
Volts AC: 120, 240
Mounting: Panel
Amps: 125
Interrupt Rating AC: 25 kA