Crimp Bonding Plate, Copper, 8 in² Min Contact Area

Item #: 512911

Cat #: LPC533

UPC: 782856429845

to view pricing and more.
Documents & Guides
The crimp bonding plate is used to crimp over cable for direct contact. Copper crimp bonding plate with a 8 in² (51.61 cm²) minimum contact area.

Overview

The crimp bonding plate is used to crimp over cable for direct contact. Copper crimp bonding plate with a 8 in² (51.61 cm²) minimum contact area.

The crimp bonding plate is used to crimp over cable for direct contact.

Also known as: 782856429845, LPC533

Features & Benefits

  • Compression type fingers crimp over cable for direct contact

Specifications

Material: Copper
Width: 2.500 in
Height: 0.060 in
Depth: 3.490 in
Standards: Build America Buy America Compliant
Material: Copper
Height: 0.060 in
Standards: Build America Buy America Compliant
Width: 2.500 in
Depth: 3.490 in