Panel Board, PRL1A Interior, 225A, 120/240VAC, 30 Circuits

Item #: 512950

Cat #: PRL1A1225X30A

UPC: 786687009337

to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 30-Space, 30-Circuit, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 225 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 30-Space, 30-Circuit, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***
Also known as: 786687009337, PRL1A1225X30A

Specifications

Type: Main Breaker
Spaces: 30
Phase: 1
Volts AC: 120/240
Amps: 225
Circuits: 30
Type: Main Breaker
Phase: 1
Amps: 225
Spaces: 30
Volts AC: 120/240
Circuits: 30