Panel Board, Trim, Surface, 44H x 20W, NEMA 1, NQOD

Item #: 51297
Cat #: NC44S
UPC: 785901798880
Sign In or Register to view pricing and more.
Panel Board, Trim, Surface, 44 Inch Height x 20 Inch Width, NEMA 1, NQOD

Overview

Panel Board, Trim, Surface, 44 Inch Height x 20 Inch Width, NEMA 1, NQOD
Also known as: 785901798880, NC44S

Specifications

Height: 44 in
Mounting: Surface
Width: 20 in
Standards: California Proposition 65
Height: 44 in
Width: 20 in
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)