Disconnect, Non-Fused, 400A, 3P, 600VAC, Terminal Bolt Included

Item #: 513000

Cat #: OT400U03

UPC: 417019242619

to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 400 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 12mm Shafts and Handles. Does not include Lug Kit.

Overview

Non-Fused Disconnect Switch. 400 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 12mm Shafts and Handles. Does not include Lug Kit.

3-pole, front operated, base mounted non-fusible diconnect switch, handle and shaft are not included, terminal bolt kit included

Also known as: 417019242619, OT400U03

Specifications

Type: Disconnect Switch, Non-Fused
Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 400
Type: Disconnect Switch, Non-Fused
Poles: 3
Amps: 400
Phase: 3
Mounting: Base, DIN Rail