WALL PK 104W FULL C/O COOL

Item #: 513028
Cat #: WPLEDFC104
UPC: 019813044880
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 14309 Lumens Wpled 104W Full Cutoff Bronze

Overview

Wall Packs 14309 Lumens Wpled 104W Full Cutoff Bronze
Also known as: 019813044880, WPLEDFC104

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 5000 (Bright White)
Wattage: 104
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 104
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)