TOGGLE DIMMER 600W/SP IV

Item #: 513033

Cat #: T600-I

UPC: 785007080025

to view pricing and more.
Documents & Guides
PS T600-I TOGGLE DIMMER 600W/SP IV

Overview

PS T600-I TOGGLE DIMMER 600W/SP IV
Also known as: 785007080025, T600-I

Specifications

Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 600
Type: Dimmer
Color: Ivory
Poles: 1
Material: Thermoplastic
Mounting: Wall