Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 7m

Item #: 513101

Cat #: 2090-CPWM7DF-10AA07

UPC: 884951216037

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 7 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 7 meter
Also known as: 884951216037, 2090-CPWM7DF-10AA07

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 7 m
Gauge: 10 AWG
Length: 7 m
Type: Cable, Power