This product has been discontinued.
Sign In or Register to view pricing and more.
Grinder/Cut-Off, M18, Cordless, RPM: 9000, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 4.4 lbs, Includes: Type 1 Guard, Type 27 Guard, Spanner Wrench, Side Handle & Grinder/Cut-Off Tool ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Grinder/Cut-Off, M18, Cordless, RPM: 9000, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 4.4 lbs, Includes: Type 1 Guard, Type 27 Guard, Spanner Wrench, Side Handle & Grinder/Cut-Off Tool ***Bare Tool Only, Battery & Charger Sold Separately***
The M18™ cordless lithium-ion 4-1/2 in. cut-off / grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-20 delivers maximum power when cutting or grinding. The 2680-20 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging internal components.
Also known as: 045242158799, 2680-20, wire connectors, wire connector
Specifications
Volts DC: | 18 |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)