TB TY28M-5 CABLE TIE 50LB 14IN GREE

Item #: 513201

Cat #: TY28M-5

UPC: 786210881676

to view pricing and more.
Documents & Guides
THB TY28M-5 CABLE TIE 50LB 14

Overview

THB TY28M-5 CABLE TIE 50LB 14
Also known as: 786210881676, TY28M-5

Specifications

Color: Green
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Color: Green
Weight Capacity: 50 lbs
Length: 14.200 in
Width: 0.190 in
Material: Nylon