GD 2P 20A RING LUG TERM Make/BRKR ALM SW

Item #: 513265

Cat #: GD2020DB3

UPC: 782116946211

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, G-frame, GD, Fixed thermal and magnetic trips, Two-pole, 20A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Ring type, Ring type

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GD, Fixed thermal and magnetic trips, Two-pole, 20A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line/load, Ring type, Ring type

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 782116946211, GD2020DB3

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 20
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 20
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA