This product may not be available in all locations.
2
more

Meter Pak, Branch Unit, 6 - 125A Socket, 1200A, 208Y/120VAC, 3PH
Item #: 513308
Cat #: EZMR316125
UPC: 785901308973
to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 6 - 125 Amp, 5 Jaw, Sockets, without Bypass, 1200 Amp, CU/AL Bus, 208Y/120, 240D/120 Volt AC, 3-Phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Pak, Branch Unit, 6 - 125 Amp, 5 Jaw, Sockets, without Bypass, 1200 Amp, CU/AL Bus, 208Y/120, 240D/120 Volt AC, 3-Phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
METERING EZMR BRANCH RINGLESS 125A QO
Also known as: 785901308973, EZMR316125
Specifications
| Mounting: | Surface |
| Jaws: | 5 |
| Standards: | California Proposition 65 |
| Mounting: | Surface |
| Standards: | California Proposition 65 |
| Jaws: | 5 |