This product has been discontinued.

CRS-H EVLPJ094101/MT 100W HAZ GARD
Item #: 513499
Cat #: EVLPJ094101/MT
UPC: 782274207704
Sign In or Register to view pricing and more.
Documents & Guides
100 WATT HAZARDOUS GARD 1 1/4 MH STANCHION GURARD MOUNT
Overview
100 WATT HAZARDOUS GARD 1 1/4 MH STANCHION GURARD MOUNT
Also known as: 782274207704, EVLPJ094101/MT
Specifications
| Wattage: | 100 |
| Mounting: | Stanchion |
| Base: | Mogul Screw (E39) |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Wattage: | 100 |
| Base: | Mogul Screw (E39) |
| Volts AC Range: | 120 - 277 |
| Mounting: | Stanchion |
| Light Technology: | HID |