517 Parallel Cable Connector, Copper, Class 1 - Class 2 (4/0 Max)

Item #: 513523

Cat #: LPC517

UPC: 782856448594

Sign In or Register to view pricing and more.
Documents & Guides
Cable splice with positive two bolt tension grip on cable or wire. The 516 Parallel Cable Connector is copper and is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Overview

Cable splice with positive two bolt tension grip on cable or wire. The 516 Parallel Cable Connector is copper and is suitable for Class 1 - Class 2 (4/0 Max) conductor sizes, UL.

Cable splice with positive two bolt tension grip on cable or wire.

Also known as: 782856448594, LPC517

Features & Benefits

  • Cable splice with positive two bolt tension grip on cable or wire
  • For use with all full size cables on Class I/II structures
  • Listed to UL® 96

Specifications

Material: Copper
Width: 1.660 in
Depth: 1.910 in
Material: Copper
Depth: 1.910 in
Width: 1.660 in