15'' (381 MM) GLOVE BAG NO. 10 CANVAS

Item #: 513524

Cat #: 5124-15

UPC: 092644553257

to view pricing and more.
Documents & Guides
15'' (381 MM) GLOVE BAG NO. 10 CANVAS

Overview

15'' (381 MM) GLOVE BAG NO. 10 CANVAS

Always find your gloves and sleeves with this heavy duty bag. Made of durable No.10 canvas for long life. Provides separate storage for gloves and sleeves. Has an expansion gusset 5-1/2-Inch (140 mm) on top and 2-3/4-Inch (70 mm) at bottom.

Also known as: 092644553257, 5124-15

Specifications

Material: Canvas
Type: Tool Bag
Standards: California Proposition 65
Material: Canvas
Standards: California Proposition 65
Type: Tool Bag