Safety Contactor, 100S, 23A, Line Side, 24V AC/DC (w/Elec. Coil), 4NO, 3NO, 1NC Contacts

Item #: 513564

Cat #: 100S-C23EJ431C

UPC: 884951998551

to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 23 Amp, 24 Volt AC/DC Electronic Coil, 4 Poles,3 Normally Open & 1 Normally Closed, Line Side Coil Termination, Standard Contact

Overview

Safety Contactor, 100S, 23 Amp, 24 Volt AC/DC Electronic Coil, 4 Poles,3 Normally Open & 1 Normally Closed, Line Side Coil Termination, Standard Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23EJ431C from Rockwell Automation® is a 23 A, 24 V DC electronic coil safety contactor with four normally open power poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and standard contact.

Also known as: 884951998551, 100S-C23EJ431C

Specifications

Volts DC Control: 24
Amps: 23
Type: Safety, Contactor
Poles: 8
Volts AC Control: 24
Standards: Build America Buy America Compliant
Volts DC Control: 24
Type: Safety, Contactor
Volts AC Control: 24
Amps: 23
Poles: 8
Standards: Build America Buy America Compliant