Latch Kit, Padlock, CW or CCW, 3 Point, Material/Finish: Stainless Steel

Item #: 51358

Cat #: AL36DR

UPC: 783510338893

to view pricing and more.
Latch Kit, Padlock, CW or CCW, 3 Point, Material/Finish: Stainless Steel

Overview

Latch Kit, Padlock, CW or CCW, 3 Point, Material/Finish: Stainless Steel

Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN® disconnect, CONCEPT™ or ProLine™ enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware.

Also known as: 783510338893, AL36DR

Features & Benefits

  • Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware
  • These kits are available with a key locking handle, a non-locking handle or a padlocking handle
  • Two keys are furnished with keylocking handles

Specifications

Finish: Brushed
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
Weight: 4.400 lb
Finish: Brushed
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 12
Weight: 4.400 lb