Cable, Thick, Male, Mini, 5 Pin, 1m, Gray PVC

Item #: 51379

Cat #: 1485F-P1M5-A

UPC: 611320259339

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Thick, Male, Mini, 5 Pin, 1m, Gray PVC

Overview

Cable, Thick, Male, Mini, 5 Pin, 1m, Gray PVC
Also known as: 611320259339, 1485F-P1M5-A

Specifications

Gender: Male
Type: Cable, Termination
Length: 1 m
Color: Gray
Material: PVC
Mounting: Conduit
Gender: Male
Length: 1 m
Material: PVC
Type: Cable, Termination
Color: Gray
Mounting: Conduit