Duplex Receptacle, 15A, Black

Item #: 513795
Cat #: CAR-15-BL
UPC: 784276013314
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, Color: Black

Overview

Duplex Receptacle, GFCI, 15 Amp, Color: Black
Claro, Gloss, Receptacle, 120V/15A in black
Also known as: 784276013314, CAR-15-BL

Specifications

Type: Receptacle, GFCI, Duplex
Volts AC: 120
Mounting: Surface
Color: Black
Amps: 15
Type: Receptacle, GFCI, Duplex
Mounting: Surface
Amps: 15
Volts AC: 120
Color: Black

Customer Reviews

No reviews for this product
(0)