CNTRL XFMR SRS 2

Item #: 513801

Cat #: B500PU1519JJF

UPC: 784550491210

to view pricing and more.
Documents & Guides
No Documents Available
MCR B500PU1519JJF CNTRL XFMR SRS 2 CL 105C/130C GRP K 500 VA

Overview

MCR B500PU1519JJF CNTRL XFMR SRS 2 CL 105C/130C GRP K 500 VA
Also known as: 784550491210, B500PU1519JJF

Specifications

Type: Industrial Control, Transformer
Amps: 125
Phase: 1
Volt Amps: 500
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Amps: 125
Volt Amps: 500