This product has been discontinued.
![Sign Ballast, Magnetic, T12/HO, 2 Lamp, 120 V Sign Ballast, Magnetic, T12/HO, 2 Lamp, 120 V](https://rexel-cdn.com/products/advasb041212bltpi.jpg?i=5B701C6A-BAD5-46BA-AA38-E22DD40282B3&f=420)
Sign Ballast, Magnetic, T12/HO, 2 Lamp, 120 V
Item #:
51388
Cat #:
ASB041212BLTPI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sign Ballast, Magnetic, T12/HO, 2 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 1 or 2 T12/HO lamps, 4' to 12' total length.
Overview
Sign Ballast, Magnetic, T12/HO, 2 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 1 or 2 T12/HO lamps, 4' to 12' total length.
Also known as: ASB041212BLTPI
Specifications
Wattage: | 35, 110, 85, 60 |
Type: | Rapid Start, High Output, Magnetic, Sign |
Volts AC: | 120 |
Shape: | T12 (Tubular) |
Family / Style: | SignPro |
Wattage: | 35, 110, 85, 60 |
Volts AC: | 120 |
Family / Style: | SignPro |
Type: | Rapid Start, High Output, Magnetic, Sign |
Shape: | T12 (Tubular) |
Customer Reviews
No reviews for this product
(0)