10-2 MC LITE BE WE GN 1000' REEL

Item #: 514077

Cat #: 2107-60-05

UPC: 077680142221

to view pricing and more.
Documents & Guides
No Documents Available
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Blue. White, Green, 1000 FT Coil, Weight: 160 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Overview

MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.56 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Blue. White, Green, 1000 FT Coil, Weight: 160 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680142221, 2107-60-05

Specifications

Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Color: Blue/White
Jacket: Aluminum
Volts AC: 600
Conductors: 10
Stranding: Solid
Gauge: 10 AWG
Material: Copper
Jacket: Aluminum
Conductors: 10
Length: 1000 ft
Color: Blue/White
Volts AC: 600
Stranding: Solid