2 IN STL 2 HOLE STRAP

Item #: 514100
Cat #: THR-200S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type THR Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 4-1/4 IN, 1/4 IN Mounting Hole Width, 2 Holes, 23/32 IN Width, Length: 5 IN, Trade Size: 2 IN, Third Party Certification: CSA 104691, Applicable Third Party Standards: CSA C22.2 No.18, Federal Specification FF-S-760, For Supporting Rigid Conduit And IMC

Overview

OZ-Gedney Type THR Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 4-1/4 IN, 1/4 IN Mounting Hole Width, 2 Holes, 23/32 IN Width, Length: 5 IN, Trade Size: 2 IN, Third Party Certification: CSA 104691, Applicable Third Party Standards: CSA C22.2 No.18, Federal Specification FF-S-760, For Supporting Rigid Conduit And IMC
Also known as: THR-200S

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)