Fluorescent Lamp, T8, 48", 32W, 3500K

Item #: 514122

Cat #: 3000096

UPC: 048777251768

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 3500K, 78 CRI, Lumens: 2850, Length: 48 inch

Overview

Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 3500K, 78 CRI, Lumens: 2850, Length: 48 inch
Also known as: 048777251768, 3000096

Specifications

Color Rendering Index (CRI): 78
Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Lumens: 2850
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 78
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Wattage: 32
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)