Connection Cable, Micro, Right Angle, Male, 1m, Gray, PVC, Thin

Item #: 514141

Cat #: 1485G-P1F5-Z5

UPC: 885630159898

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Micro, Right Angle, Male, 1 meter, Gray, PVC, Thin

Overview

Connection Cable, Micro, Right Angle, Male, 1 meter, Gray, PVC, Thin
Also known as: 885630159898, 1485G-P1F5-Z5

Specifications

Gender: Male
Type: Cable, Thick
Length: 1 m
Color: Gray
Material: PVC
Gender: Male
Length: 1 m
Material: PVC
Type: Cable, Thick
Color: Gray