Volumetric Recessed Fixture, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 51415
Cat #: 2AVG232MDRMVOLTGEB10IS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Metal Diffuser Round Holes, Electronic Instant Start

Overview

Volumetric Recessed Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Metal Diffuser Round Holes, Electronic Instant Start
Also known as: 2AVG232MDRMVOLTGEB10IS

Specifications

Type: 2-Lamp, Troffer
Wattage: 32
Length: 4 ft
Color: White
Material: Steel
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Type: 2-Lamp, Troffer
Length: 4 ft
Material: Steel
Light Technology: Fluorescent
Wattage: 32
Color: White
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)