Inductive sensor XS6 M30, L63mm, brass, Sn18mm, 12...24 VDC, M12 0.15 m

Item #: 514189

Cat #: XS630B2PAL01M12

UPC: 389110148063

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS6 M30, L63mm, brass, Sn18mm, 12...24 VDC, M12 0.15 m

Overview

Inductive proximity sensors XS, inductive sensor XS6 M30, L63mm, brass, Sn18mm, 12...24 VDC, M12 0.15 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). It feature a nickel plated brass case and a remote M12 connector on 0.15m flying lead. It is an adjustable sensor.it has a nominal sensing distance of 0mm to 18mm non flush mounted and 0mm to 11mm flush mounted. Three-wire, DC supply, 12V to 24V with protection against reverse polarity, NO function, PNP discrete output.

Also known as: 389110148063, XS630B2PAL01M12

Specifications

Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12