REXEL logo

32-7/8" Portable Band Saw Blade (x3)

Item #: 514198
Cat #: DW3984C
UPC: 885911245739
Sign In or Register to view pricing and more.
Band Saw Blade, 24 TPI, Portable, Size: 32-7/8", Includes 3 Blades

Product Overview

Band Saw Blade, 24 TPI, Portable, Size: 32-7/8", Includes 3 Blades
Also known as: 885911245739, DW3984C
Frequently Bought Together (71)
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
DEWALT
DW3983C Portable Band Saw Blade, 32-7/8"
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
Power-Strut
038X120 3/8" Threaded Rod, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Dottie
WDK8 Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
DEWALT
DW3984 44-7/8" Portable Band Saw Blade
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Dottie
FENW38114 Fender Washer, 3/8" x 1-1/4", Steel
Milwaukee
48-39-0538 Portable Band Saw Blade, 35-3/8"
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
DEWALT
DCS371B 20V MAX* LITHIUM ION BAND SAW
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Appleton
4075S Set Screw Connector, 3/4" Steel
DEWALT
DW3986C 32-7/8" Portable Band Saw Blade
DEWALT
DCS371B 20V MAX* LITHIUM ION BAND SAW
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
DEWALT
DCS371B 20V MAX* LITHIUM ION BAND SAW
Appleton
SC-50 Flex Connector, Squeeze, Straight, 1/2", Die Cast Zinc
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Appleton
1902 EMT Conduit Strap, 1-Hole, 3/4", Steel
Appleton
7075ST EMT Compression Connector, 3/4", Insulated, Concrete Tight
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Appleton
6075S EMT Compression Coupling, Steel, 3/4"
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Appleton
4SEK 4" Square Box, Welded, Metallic, 1-1/2" Deep
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
STL050RW100CL Flexible Steel Conduit, 1/2", 100' Coil
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Appleton
8465 4" Square Cover, Flat, Blank
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Milwaukee
48-39-0538 Portable Band Saw Blade, 35-3/8"
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
4SES 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'

Specifications

Type: 24 TPI, Band Saw Blade
Length: 32 7/8 in
Type: 24 TPI, Band Saw Blade
Length: 32 7/8 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)