19W PAR38 LED Lamp, 27K

Item #: 514215

Cat #: 19.5PAR38/END/F36-2700-DIM-AF-6/1

UPC: 046677425463

to view pricing and more.
Dimmable LED Lamp, 19.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 84, Color Temperature: 2700K, Beam Angle: 36º, Rated Average Life: 45,000 Hrs. *Philips Part # 42546-2* 75W Equivalent.

Overview

Dimmable LED Lamp, 19.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 84, Color Temperature: 2700K, Beam Angle: 36º, Rated Average Life: 45,000 Hrs. *Philips Part # 42546-2* 75W Equivalent.
Also known as: 046677425463, 19.5PAR38/END/F36-2700-DIM-AF-6/1

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Wattage: 19.500
Light Technology: LED
Dimmable: Yes
Angle: 36°
Color Rendering Index (CRI): 84
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Wattage: 19.500
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 36°