SQD HJL26080AA MOULDED CASE CIRCUIT

Item #: 514258

Cat #: HJL26080AA

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD HJL26080AA MOULDED CASE CIRCUIT BREAKER 600V 80A

Overview

SQD HJL26080AA MOULDED CASE CIRCUIT BREAKER 600V 80A
Also known as: HJL26080AA

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 18 kA
Volts DC: 250
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 25 kA