Breaker, Molded Case, 3P, 400A, 600VAC, 25-100kAIC, MicroLogic

Item #: 514423
Cat #: LJA36400U31X
UPC: 785901648550
Sign In or Register to view pricing and more.
Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 25 - 100 kAIC, 3.3 Amp, MicroLogic, Electronic Trip Unit

Overview

Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 25 - 100 kAIC, 3.3 Amp, MicroLogic, Electronic Trip Unit
The PowerPact L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. L-frame circuit breakers are available with Micrologic electronic trip units only. The new generation PowerPact with Micrologic circuit breakers set the standard with direct access to energy management. Integrated metering enhances their protective functions. For the first time, Schneider Electric™ users can monitor energy from 15 to 3000 A, offering new performance in a remarkably compact device. Electronic trip units provide highly accurate protection with wide setting ranges and can integrate measurement, metering and communication functions. They can be combined with the front display module (FDM121) to provide functions similar to a power meter. This PowerPact L, 3-pole, I-Line circuit breaker has a rated current of 250A. This Breaker has a breaking capacity of 25kA@600VAC rated operational voltage. This breaker features a Micrologic 3.3 electronic trip unit. This breaker complies to UL listed, CSA, CCC, CE & NMX certifications.
Also known as: 785901648550, LJA36400U31X

Specifications

Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Volts DC: 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)