RECEP DUP 15A 250V COMM ISOL GRD OR

Item #: 514450
Cat #: IG5662
UPC: 785007242898
Sign In or Register to view pricing and more.
Documents & Guides
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Orange

Overview

Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Orange
Also known as: 785007242898, IG5662

Specifications

Color: Orange
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-15R
Color: Orange
Material: Nylon
NEMA Configuration: 6-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)