ProLine-DD Disconnect Enclosure Type 12, 2000x1800x600, Lt Gray, Steel

Item #: 51446

Cat #: PTDDC20186

UPC: 783510287399

to view pricing and more.
ProLine Disconnect Packages are ready-to-use enclosures offering flange-mount disconnect solutions. This ProLine-DD Disconnect Enclosure Type 12, PTDDC20186 item measures 2000x1800x600mm with material of Steel colored Lt Gray.

Overview

ProLine Disconnect Packages are ready-to-use enclosures offering flange-mount disconnect solutions. This ProLine-DD Disconnect Enclosure Type 12, PTDDC20186 item measures 2000x1800x600mm with material of Steel colored Lt Gray.

For a modular disconnect system with application flexibility, choose a ProLine-DD Modular Enclosure. These two-door packages and their components are compatible with any of the standard flange-mounted disconnect switches and mechanisms described in the Preferred Cutout Overview section.

Also known as: 783510287399, PTDDC20186

Features & Benefits

  • Frames are roll-formed, robotically welded with solid steel, fully welded corners; accommodates 25 mm DIN standard
  • Standard door bars increase strength and rigidity and allow for an extra mounting options
  • Seamless foam-in-place gasket provides a protective seal against moisture and contaminants
  • Gasket and latching system together ensure a solid seal with low closure force
  • Mullion door is hinged on the right, with primary and secondary doors hinged on the left
  • Galvanized mounting plate in 3.0mm steel supplied standard
  • Capped ground studs on door, rear and top panel
  • Integral frame channels support the full weight of the mounting plates
  • Frame thickness 12 gauge/2.5 mm carbon steel powder painted in RAL 7035
  • Door thickness 14 gauge/2.0 mm, carbon steel powder painted – for details please check reference tables

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 23.580 in
Width: 71.180 in
Height: 78.110 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 23.580 in
Height: 78.110 in
Material: Steel
Width: 71.180 in