Circuit breaker, PowerPacT L, 250A, 3 pole, 600VAC, 18kA, lugs, Micrologic 3.3, 100%

Item #: 514461

Cat #: LGL36250CU31X

UPC: 785901609124

to view pricing and more.

Overview

Circuit breaker, PowerPacT L, 250A, 3 pole, 600VAC, 18kA, lugs, Micrologic 3.3, 100%

PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. This circuit breaker provides Micrologic Standard with a 3.3 trip unit and an LI function. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This unit has lugs on both the line and load sides. This PowerPacT L, 250A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker has a continuous current rating of 100%. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901609124, LGL36250CU31X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65