Grounding Pigtail, 12 AWG, Solid, Green, 12"

Item #: 514497

Cat #: GPT12-12

UPC: 705591600225

to view pricing and more.
Documents & Guides
Grounding Pigtail, 12 AWG, Solid, Green, 12"

Overview

Grounding Pigtail, 12 AWG, Solid, Green, 12"
Also known as: 705591600225, GPT12-12

Specifications

Length: 12 in
Material: Copper
Allowable Gauge Range: 12
Length: 12 in
Allowable Gauge Range: 12
Material: Copper