Weatherproof Box Extension, 1 Gang, (2) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast
Item #:
51450
Cat #:
5399-0
UPC:
050169539903
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box Extension Adapter, Die Cast, Depth: 1-1/2" Cubic Inches: 13.3". (2) 1/2" Threaded Outlets (1 in each end), Gray.
Overview
Weatherproof Box Extension Adapter, Die Cast, Depth: 1-1/2" Cubic Inches: 13.3". (2) 1/2" Threaded Outlets (1 in each end), Gray.
State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Closure plugs provided for two and six outlet styles Internal threads and hubs comply with NEMA requirements Hubs accept all threaded fittings and threaded conduit Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169539903, 5399-0, W P extension ring, Bell box extension
Specifications
Mounting: | Vertical, Horizontal |
Color: | Gray |
Gangs: | 1 |
Depth: | 1 1/2 in |
Cubic Inches: | 13.300 in³ |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 2 |
Mounting: | Vertical, Horizontal |
Gangs: | 1 |
Cubic Inches: | 13.300 in³ |
Threaded Outlet Diameter: | 1/2 in |
Color: | Gray |
Depth: | 1 1/2 in |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 2 |
Customer Reviews
No reviews for this product
(0)