Liquidtight Flexible Conduit, Non-Metallic, Type B, 3/8", Black, 1000'

Item #: 514641

Cat #: LTC0381000

UPC: 786210323787

to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/8", Black, 1000' Reel, Industrial Grade, Indoor/Outdoor Use

Overview

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/8", Black, 1000' Reel, Industrial Grade, Indoor/Outdoor Use
Also known as: 786210323787, LTC0381000

Specifications

Length: 1000 ft
Color: Black
Diameter: 3/8 in
Material: PVC
Type: LFNC-B
Length: 1000 ft
Diameter: 3/8 in
Type: LFNC-B
Color: Black
Material: PVC