Made in USA

Enclosure, NEMA 12, Continuous Hinge, 60" x 36" x 20"

Item #: 51465
Cat #: A603620LP
UPC: 783510287009
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 12, 60 x 36 x 20 Inch, Steel/Gray Finish

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 12, 60 x 36 x 20 Inch, Steel/Gray Finish
Also known as: 783510287009, A603620LP

Specifications

Product Depth: 20 in
Product Height: 60 in
Size: 60 x 36 x 20 in
IP/NEMA Rating: IP65, 12
Product Width: 36 in
Material: Steel
Product Depth: 20 in
Size: 60 x 36 x 20 in
Product Width: 36 in
Product Height: 60 in
IP/NEMA Rating: IP65, 12
Material: Steel

Customer Reviews

No reviews for this product
(0)