200A, Solar Ready, BR 25 kAIC, Meter Main

Item #: 514690

Cat #: MBE2040B225BTS2

UPC: 786685385259

to view pricing and more.
Documents & Guides
200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 25 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 25 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685385259, MBE2040B225BTS2

Specifications

Amps: 200
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R
Spaces: 20
Phase: 1
Jaws: 4
Circuits: 40